Round Spacer, M8 Screw Size, Stainless Steel, 6 mm Overall Lg, 8 mm Inside Dia

  • Mfr # 10W6LGA

  • Zoro # G4673578


product price:  $1.89
/ea
Sold in multiples of 7 for $13.23

Key Features

System of Measurement
Metric
For Screw Size
M8
Material
Stainless Steel
Inside Diameter
8 mm
Outside Diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W6LGA
Zoro #
G4673578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Overall Length
6 mm
Inside Diameter
8 mm
Outside Diameter
10mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Stainless Steel

Description

GN 609.5 stainless steel spacer bushings compensate for the body thread lengths on indexing plungers / cam action indexing plungers to allow mounting through walls of varying thicknesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.