Sealing Washer, H-NBR, M38
- Mfr # 7600-42-38-2-HNBR-85
- Zoro # G709880443
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Seal Material
H-NBR
System of Measurement
Metric
Maximum Thickness
2 mm
Outside Diameter
42 mm
Type
Hygienic Sealing Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-42-38-2-HNBR-85
- Zoro #
- G709880443
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Maximum Thickness
- 2 mm
- Outside Diameter
- 42 mm
- Inside Diameter
- 38 mm
- Minimum Thickness
- 2 mm
- For Screw Size
- M39
Details
- Item
- Sealing Washer
- Seal Material
- H-NBR
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- RoHS Compliant
- RoHS Compliant
- Tensile Strength
- 11 N/sq mm
- Seal Material Color
- Blue
- Sealing Washer Type
- All Plastic or Rubber Washer
- Pack Size
- Small Pack
- Seal Material - Maximum Temperature
- 150 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Seal Material - Minimum Temperature
- -25 Degrees C
- FDA Approved
- FDA Approved
- X-Ray Detectable
- Not X-Ray Detectable
- Metal Detectable
- Not Metal Detectable
- Compatible Series
- GN 5080, GN 5090
- Compatible Brand
- JW Winco
- Hardness
- 85A
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M39, Inside Diameter 38 mm, Outside Diameter 42 mm, Maximum Thickness 2 mm, Seal Material H-NBR, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.