Shop J.W. WINCO
See all product information
Create Account
Sealing Washer, H-NBR, M6
- Mfr # 7600-10-6-2-HNBR-85
- Zoro # G109880395
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Seal Material
H-NBR
System of Measurement
Metric
Maximum Thickness
2 mm
Outside Diameter
10 mm
Minimum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7600-10-6-2-HNBR-85
- Zoro #
- G109880395
- UPC #
- -
- Country of Origin
- Italy
- Item
- Sealing Washer
- Seal Material
- H-NBR
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Pack Size
- Small Pack
- Tensile Strength
- 11 N/sq mm
- Seal Material - Minimum Temperature
- -25 Degrees C
- RoHS Compliant
- RoHS Compliant
- Sealing Washer Type
- All Plastic or Rubber Washer
- Seal Material - Maximum Temperature
- 150 Degrees C
- Seal Material Color
- Blue
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Metal Detectable
- Not Metal Detectable
- FDA Approved
- FDA Approved
- X-Ray Detectable
- Not X-Ray Detectable
- Hardness
- 85A
- Compatible Series
- GN 1581
- Compatible Brand
- JW Winco
Dimensions
- Maximum Thickness
- 2 mm
- Outside Diameter
- 10 mm
- Minimum Thickness
- 2 mm
- Inside Diameter
- 6 mm
- For Screw Size
- M6
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M6, Inside Diameter 6 mm, Outside Diameter 10 mm, Maximum Thickness 2 mm, Seal Material H-NBR, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.