Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Shaft Collars

  • Mfr # 705-16-E-NI

  • Zoro # G722731456


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705-16-E-NI
Zoro #
G722731456
UPC #
664423633476
Country of Origin
Germany

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size M6x1.0, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 28 mm, Collar Width 12 mm, Collar Material Stainless Steel, Collar Material Grade 303, Thread Direction Right Hand Thread, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Screw Thread Size M6x8, Component Mount Type Not Mountable, Distance Across Flats Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.