Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Shaft Collars

  • Mfr # 705-6-E-NI

  • Zoro # G122730349


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705-6-E-NI
Zoro #
G122730349
UPC #
664423633766
Country of Origin
Germany

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Collar Outside Diameter 12 mm, Inside Height to Flat Not Applicable, Clearance Diameter 12 mm, Collar Width 8 mm, Collar Material Stainless Steel, Collar Material Grade 303, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Screw Thread Size M4x5, Component Mount Type Not Mountable, Distance Across Flats Not Applicable, Flat to Bore Not Applicable, For Shaft Diameter 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.