Zoro Homepage

Sight Glass, Aluminum, 55 mm Hex Thick

  • Mfr # 743.1-32-G11/2-A

  • Zoro # G116518175


product price: $67.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743.1-32-G11/2-A
Zoro #
G116518175
UPC #
664423631533
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Aluminum, Connection Type Pipe Threads, Window Material Glass, Seal Material FPM, Reflector Material Plastic; Technopolymer (Polysulfon), Window Features Reflector, For Liquid Clarity Dark, Thread Size 1 1/2 in, Hex Width 55 mm, Pipe Size 1 1/2 in, For Hole Diameter 32 mm, Thread Type BSPP, Window Diameter 1 13/50 in, Flange Diameter 2.36 in, Maximum Operating Temperature 356 Degrees F, Body Material Finish Plain, For Use On Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.