Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Glass, Brass, 36 mm Hex Thick

  • Mfr # 1CTK3

  • Zoro # G816518604


product price: $48.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CTK3
Zoro #
G816518604
UPC #
664423382381
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Brass, Window Material Glass, Seal Material NBR, Reflector Material Plastic; Technopolymer (Polysulfon), Window Features Reflector, For Liquid Clarity Dark, Thread Gender Male, Thread Size 1 in, Hex Width 36 mm, Pipe Size 1 in, For Hole Diameter 24 mm, Thread Type BSPT, Window Diameter 47/50 in, Flange Diameter 1.59 in, Maximum Operating Temperature 212 Degrees F, For Use On Tanks, Resistance Properties Temperature Resistant, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.