Shop J.W. WINCO
See all product information
Create Account
SocketSetScrew, M4x0.70, Plain, L:10mm
- Mfr # 913.5-M4-10-KU
- Zoro # G914534308
product price:Â
$
5.19
/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M4x0.70
Drive Size
2 mm
Point Type
1/2 Dog
Point Material
POM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913.5-M4-10-KU
- Zoro #
- G914534308
- UPC #
- 664423480827
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Point Material
- POM
- Material
- Stainless Steel
- Item
- Socket Set Screw
- Head Type
- Headless
- Material Grade/Class
- 18-8
- Material Quality Standards
- AISI 303
- Dimensional Standards
- GN 913.5
- Tensile Strength
- 500 N/sq mm
- Non-Marring Tip
- Yes
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small Pack
- Finish
- Plain
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Overall Length
- 11 mm
- Drive Size
- 2 mm
- Point Length
- 1 mm
- Fastener Length
- 10 mm
- Point Diameter
- 2 mm
- Wire Rope Length
- 11 mm
- Length
- 11 mm
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Metric, Thread Size M4x0.70, Overall Length 11 mm, Fastener Length 10 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.