SocketSetScrew, M4x0.70, Plain, L:6mm
- Mfr # 913.5-M4-6-KU
- Zoro # G114534375
product price:Â
$
5.19
/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M4x0.70
Drive Size
1.5 mm
Point Type
1/2 Dog
Point Material
POM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913.5-M4-6-KU
- Zoro #
- G114534375
- UPC #
- 664423483095
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Point Material
- POM
- Material
- Stainless Steel
- Item
- Socket Set Screw
- Head Type
- Headless
- Material Grade/Class
- 18-8
- Tensile Strength
- 500 N/sq mm
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- AISI 303
- Non-Marring Tip
- Yes
- Pack Size
- Small Pack
- Dimensional Standards
- GN 913.5
- Thread Type
- Coarse
- Finish
- Plain
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Overall Length
- 7 mm
- Drive Size
- 1.5 mm
- Point Diameter
- 2 mm
- Point Length
- 1 mm
- Fastener Length
- 6 mm
- Wire Rope Length
- 7 mm
- Length
- 7 mm
Description
Set Screw with Plastic Tip, Head Type Headless, Point Type 1/2 Dog, System of Measurement Metric, Thread Size M4, Overall Length 7 mm, Fastener Length 6 mm, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Dimensional Standards GN 913.5, Material Quality Standards AISI 303
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.