Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size M10 Steel, Hardened Finish

  • Mfr # 6319-10.5-C

  • Zoro # G904952600


product price: $2.15
/ea
Sold in multiples of 23 for $49.45

Key Features

Material
Steel
Finish
Hardened
Fits Bolt Sizes
M 10
Outside Dia.
21 mm
Male I.D.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319-10.5-C
Zoro #
G904952600
UPC #
664423214415
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
M 10
Outside Dia.
21 mm
Radius
15 mm
Thickness
4 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Hardened
Male I.D.
10.5 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.