Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size M16 Steel, Hardened Finish

  • Mfr # 6319-17-C

  • Zoro # G904952624


product price: $5.25
/ea
Sold in multiples of 10 for $52.50

Key Features

Material
Steel
Finish
Hardened
Fits Bolt Sizes
M 16
Outside Dia.
30 mm
Male I.D.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319-17-C
Zoro #
G904952624
UPC #
664423214446
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
M 16
Outside Dia.
30 mm
Radius
22 mm
Thickness
5.3 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Hardened
Male I.D.
17 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.