Zoro Homepage

Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish

  • Mfr # 6319-17-C

  • Zoro # G4721920


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Material
Steel
Finish
Plain
Fits Bolt Sizes
M16
Outside Dia.
30 mm
Male I.D.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319-17-C
Zoro #
G4721920
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
M16
Outside Dia.
30 mm
Radius
22
Thickness
5.3 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Plain
Male I.D.
17 mm
Standards
DIN 6319 C
System of Measurement
Metric
Rockwell Hardness
550 + 100 HV 10

Description

DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.