This item is Discontinued.

J.W. Winco Spherical Washer, Fits Bolt Size M 20 Stainless steel, Matte Finish 6319-23-D-NI

Spherical Washer, Fits Bolt Size M 20 Stainless steel, Matte Finish (Discontinued)

  • Mfr # 6319-23-D-NI
  • Zoro # G004952623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6319-23-D-NI
Zoro #
G004952623
UPC #
664423272064
Country of Origin
India

Dimensions

Fits Bolt Sizes
M 20
Outside Dia.
36 mm
Thickness
7.5 mm

Details

Item
Spherical Washer
Material
Stainless steel
Finish
Matte
Female I.D.
23 mm
Standards
DIN 6319
System of Measurement
Metric
Washer Material Grade
AISI 303

Description

Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.