
Spherical Washer, Fits Bolt Size M 24 Stainless steel, Matte Finish (Discontinued)
- Mfr # 6319-25-C-A4
- Zoro # G704952626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6319-25-C-A4
Zoro #
G704952626
UPC #
664423512948
Country of Origin
India
Dimensions
Fits Bolt Sizes
M 24
Outside Dia.
44 mm
Radius
32 mm
Thickness
8.2 mm
Details
Item
Spherical Washer
Material
Stainless steel
Finish
Matte
Male I.D.
25 mm
Standards
DIN 6319
System of Measurement
Metric
Washer Material Grade
A4
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.