Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish

  • Mfr # 6319-7.1-D-NI

  • Zoro # G4722508


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Fits Bolt Sizes
M6
Outside Dia.
12 mm
Female I.D.
7.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319-7.1-D-NI
Zoro #
G4722508
UPC #
-
Country of Origin
India

Dimensions

Fits Bolt Sizes
M6
Outside Dia.
12 mm
Thickness
2.8 mm

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Female I.D.
7.1 mm
Standards
DIN 6319 D
System of Measurement
Metric

Description

DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.