Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6335-NI-40-5/16X18-D

  • Zoro # G211800434


product price: $21.59
/ea

Key Features

Thread Size
5/16"-18
Overall Height
0.98 in
Standards
AISI, DIN 6335, RoHS
Base Diameter
0.55 in
Base Height
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-NI-40-5/16X18-D
Zoro #
G211800434
UPC #
664423514072
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
0.98 in
Base Diameter
0.55 in
Base Height
0.51 in
Handle Diameter
1.57 in
Thread Length
0.51 in

Details

Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Standards
AISI, DIN 6335, RoHS
Measurement System
Inch
Features
Hand Knobs are a Popular Choice for Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Handle Type
Star
Tap Type
Through Hole

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.