Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6335-NI-63-1/2X13-D

  • Zoro # G011800450


product price: $42.79
/ea

Key Features

Thread Size
1/2"-13
Standards
AISI, DIN 6335, RoHS
Overall Height
1.57 in
Handle Material
Stainless Steel
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-NI-63-1/2X13-D
Zoro #
G011800450
UPC #
664423514171
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Height
1.57 in
Base Diameter
0.79 in
Thread Length
0.79 in
Base Height
0.91 in
Handle Diameter
2.48 in

Details

Standards
AISI, DIN 6335, RoHS
Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Handle Material
Stainless Steel
Measurement System
Inch
Handle Type
Star
Features
Hand Knobs are a Popular Choice for Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Thread Material
Stainless Steel
Tap Type
Through Hole

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.