Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel, Star Hand Knobs

  • Mfr # 6336.5-ES-63-M12-50

  • Zoro # G611800423


product price: $60.25
/ea

Key Features

Thread Size
M12
Standards
AISI, RoHS
Overall Height
90 mm
Measurement System
Metric
Thread Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ES-63-M12-50
Zoro #
G611800423
UPC #
664423609068
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
90 mm
Thread Length
50 mm
Base Height
19 mm
Base Diameter
20 mm
Handle Diameter
63 mm

Details

Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Standards
AISI, RoHS
Measurement System
Metric
Features
Clamping Applications and have very Good Corrosion Resistant Properties
Handle Type
Star
Thread Material
Stainless Steel
Handle Material
Stainless Steel

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.