Swing Bolt, Stainless Steel, Matte Shot-Blasted, M16 Thrd Sz, 50 mm Thrd Lg

  • Mfr # 16N130P10

  • Zoro # G4666998


product price:  $57.19
/ea

Key Features

Material
Stainless Steel
Finish
Matte Shot-Blasted
Eye Outside Diameter
32 mm
Thread Length
50 mm
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16N130P10
Zoro #
G4666998
UPC #
-
Country of Origin
Germany

Dimensions

Eye Outside Diameter
32 mm
Thread Length
50 mm
Thread Size
M16
Shank Length
114 mm

Details

Item
Swing Bolt
Material
Stainless Steel
Finish
Matte Shot-Blasted
System of Measurement
Metric

Description

DIN 444 precision type swing bolts are mainly used for jigs and fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products