Through-Hole Rubber Bumper, 12 mm H
- Mfr # 351-15-12-6.5-B-70
- Zoro # G223359807
product price:Â
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
System of Measurement
Metric
Series
GN 351
Spring Rate
582 lb/in
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-15-12-6.5-B-70
- Zoro #
- G223359807
- UPC #
- 664423641914
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 6.5 mm
- Thread Size
- No Thread
- Overall Height
- 12 mm
- Overall Diameter
- 15 mm
Details
- System of Measurement
- Metric
- Series
- GN 351
- Spring Rate
- 582 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Durometer
- 70A
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 68 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.