Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-15-15-6.5-B-40
- Zoro # G023354682
product price:Â
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
Bore Diameter
6.5 mm
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Shape
Cylindrical
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-15-15-6.5-B-40
- Zoro #
- G023354682
- UPC #
- 664423641303
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Series
- GN 351
- System of Measurement
- Metric
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 148 lb/in
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 22 lbf
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
Dimensions
- Bore Diameter
- 6.5 mm
- Overall Height
- 15 mm
- Overall Diameter
- 15 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.