Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-20-30-8.5-B-70
- Zoro # G823360166
product price:Â
$
3.69
/ea
Sold in multiples of 4 for
$14.76
Key Features
Spring Rate
342 lb/in
Durometer
70A
Thread Size
No Thread
FDA Approved
Not FDA Approved
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-30-8.5-B-70
- Zoro #
- G823360166
- UPC #
- 664423641976
- Country of Origin
- Hungary
- Spring Rate
- 342 lb/in
- Durometer
- 70A
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 102 lbf
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 20 mm
- Bore Diameter
- 8.5 mm
- Overall Height
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.