Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-20-15-8.5-B-70
- Zoro # G323356058
product price:Â
$
1.89
/ea
Sold in multiples of 8 for
$15.12
Key Features
Operating Temperature - Minimum
-40 Degrees F
Shape
Cylindrical
Thread Size
No Thread
FDA Approved
Not FDA Approved
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-15-8.5-B-70
- Zoro #
- G323356058
- UPC #
- 664423641945
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Spring Rate
- 799 lb/in
- Durometer
- 70A
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 118 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Item
- Through-Hole Rubber Bumper
Dimensions
- Thread Size
- No Thread
- Overall Height
- 15 mm
- Overall Diameter
- 20 mm
- Bore Diameter
- 8.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.