Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-25-15-10.5-B-40
- Zoro # G723353145
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Durometer
40A
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-15-10.5-B-40
- Zoro #
- G723353145
- UPC #
- 664423641365
- Country of Origin
- Hungary
- Durometer
- 40A
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- Load Downward Compression - Maximum
- 50 lbf
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Overall Height
- 15 mm
- Overall Diameter
- 25 mm
- Bore Diameter
- 10.5 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.