Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-25-15-10.5-B-55
- Zoro # G323353057
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Shape
Cylindrical
System of Measurement
Metric
Durometer
55A
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-15-10.5-B-55
- Zoro #
- G323353057
- UPC #
- 664423641679
- Country of Origin
- Hungary
- Shape
- Cylindrical
- System of Measurement
- Metric
- Durometer
- 55A
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 1,284 lb/in
- Item
- Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 130 lbf
Dimensions
- Overall Diameter
- 25 mm
- Thread Size
- No Thread
- Overall Height
- 15 mm
- Bore Diameter
- 10.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.