Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-20-15-8.5-B-55
- Zoro # G923358919
product price:Â
$
1.89
/ea
Sold in multiples of 8 for
$15.12
Key Features
Overall Height
15 mm
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Vibration Isolator Style
Through-Hole
Bore Diameter
8.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-20-15-8.5-B-55
- Zoro #
- G923358919
- UPC #
- 664423641631
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 15 mm
- Bore Diameter
- 8.5 mm
- Overall Diameter
- 20 mm
- Thread Size
- No Thread
Details
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 64 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Mounting Style
- Compression
- Durometer
- 55A
- Series
- GN 351
- Spring Rate
- 433 lb/in
- Item
- Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.