Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-25-20-10.5-B-55
- Zoro # G123360521
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Durometer
55A
Shape
Cylindrical
Stud or Tap Material
Steel - Zinc Plated
Overall Diameter
25 mm
Bore Diameter
10.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-20-10.5-B-55
- Zoro #
- G123360521
- UPC #
- 664423641686
- Country of Origin
- Hungary
- Durometer
- 55A
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Spring Rate
- 810 lb/in
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 108 lbf
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
Dimensions
- Overall Diameter
- 25 mm
- Bore Diameter
- 10.5 mm
- Overall Height
- 20 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.