Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-30-20-13.5-B-55
- Zoro # G623361707
product price:Â
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
Operating Temperature - Maximum
176 Degrees F
Overall Height
20 mm
Thread Size
No Thread
Durometer
55A
Load Downward Compression - Maximum
182 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-20-13.5-B-55
- Zoro #
- G623361707
- UPC #
- 664423641723
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Load Downward Compression - Maximum
- 182 lbf
- Mounting Style
- Compression
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Spring Rate
- 479 lb/in
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
Dimensions
- Overall Height
- 20 mm
- Thread Size
- No Thread
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.