Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-30-20-13.5-B-70
- Zoro # G723357051
product price:Â
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
Bore Diameter
13.5 mm
Load Downward Compression - Maximum
268 lbf
Isolator Material
Natural Rubber
Mounting Style
Compression
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-20-13.5-B-70
- Zoro #
- G723357051
- UPC #
- 664423642034
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 268 lbf
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Durometer
- 70A
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Spring Rate
- 810 lb/in
Dimensions
- Bore Diameter
- 13.5 mm
- Overall Height
- 20 mm
- Overall Diameter
- 30 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.