Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-40-28-M8-S-55
- Zoro # G722919793
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Thread Size
M8
Operating Temperature - Minimum
-40 Degrees C
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Vibration Isolator Style
One Threaded Stud
Load Downward Compression - Maximum
465 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-40-28-M8-S-55
- Zoro #
- G722919793
- UPC #
- 664423639225
- Country of Origin
- Hungary
Dimensions
- Thread Size
- M8
- Stud Length
- 23 mm
- Overall Height
- 51 mm
- Overall Diameter
- 40 mm
Details
- Operating Temperature - Minimum
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Vibration Isolator Style
- One Threaded Stud
- Load Downward Compression - Maximum
- 465 lbf
- Item
- Concave Bumper
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Stud or Tap Material
- Steel
- Series
- GN 357
- Durometer
- 55A
- Shape
- Cylindrical
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 40 mm, Stud Length 23 mm, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.