Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-40-20-13.5-B-40
- Zoro # G323358106
product price:Â
$
6.39
/ea
Sold in multiples of 3 for
$19.17
Key Features
Load Downward Compression - Maximum
208 lbf
Bore Diameter
13.5 mm
Stud or Tap Material
Steel - Zinc Plated
Overall Height
20 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-20-13.5-B-40
- Zoro #
- G323358106
- UPC #
- 664423641440
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 208 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Durometer
- 40A
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 1,513 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Shape
- Cylindrical
Dimensions
- Bore Diameter
- 13.5 mm
- Overall Height
- 20 mm
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.