Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 25 mm H
- Mfr # 351-20-25-8.5-B-70
- Zoro # G123358696
product price:Â
$
2.75
/ea
Sold in multiples of 6 for
$16.50
Key Features
Mounting Style
Compression
Thread Size
No Thread
Operating Temperature - Minimum
-40 Degrees F
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
108 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-25-8.5-B-70
- Zoro #
- G123358696
- UPC #
- 664423641969
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 108 lbf
- Shape
- Cylindrical
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Durometer
- 70A
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Spring Rate
- 439 lb/in
- FDA Approved
- Not FDA Approved
Dimensions
- Thread Size
- No Thread
- Overall Height
- 25 mm
- Overall Diameter
- 20 mm
- Bore Diameter
- 8.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.