Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-20-30-8.5-B-55
- Zoro # G623356864
product price:Â
$
3.69
/ea
Sold in multiples of 4 for
$14.76
Key Features
System of Measurement
Metric
Stud or Tap Material
Steel - Zinc Plated
Vibration Isolator Style
Through-Hole
Mounting Style
Compression
Overall Height
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-30-8.5-B-55
- Zoro #
- G623356864
- UPC #
- 664423641662
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Spring Rate
- 234 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 69 lbf
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
Dimensions
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Bore Diameter
- 8.5 mm
- Overall Diameter
- 20 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.