Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-25-30-10.5-B-40
- Zoro # G023354828
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
System of Measurement
Metric
Shape
Cylindrical
Overall Diameter
25 mm
Mounting Style
Compression
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-25-30-10.5-B-40
- Zoro #
- G023354828
- UPC #
- 664423641396
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 25 mm
- Bore Diameter
- 10.5 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
Details
- System of Measurement
- Metric
- Shape
- Cylindrical
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 61 lbf
- Spring Rate
- 154 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.