Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-25-30-10.5-B-55
- Zoro # G423358983
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Bore Diameter
10.5 mm
Overall Height
30 mm
Shape
Cylindrical
Series
GN 351
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-30-10.5-B-55
- Zoro #
- G423358983
- UPC #
- 664423641709
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 102 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 55A
- System of Measurement
- Metric
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Spring Rate
- 279 lb/in
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Bore Diameter
- 10.5 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Overall Diameter
- 25 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.