Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 60 mm H
- Mfr # 351-60-60-17-B-55
- Zoro # G023354606
product price:Â
$
17.75
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Series
GN 351
Bore Diameter
17 mm
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-60-17-B-55
- Zoro #
- G023354606
- UPC #
- 664423641839
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 17 mm
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
- Overall Height
- 60 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Through-Hole Rubber Bumper
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 6,218 lb/in
- System of Measurement
- Metric
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 766 lbf
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.