Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-30-30-13.5-B-70
- Zoro # G923360080
product price:Â
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
Durometer
70A
Series
GN 351
Stud or Tap Material
Steel - Zinc Plated
Thread Size
No Thread
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-30-30-13.5-B-70
- Zoro #
- G923360080
- UPC #
- 664423642041
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 30 mm
Details
- Durometer
- 70A
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 628 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 239 lbf
- Mounting Style
- Compression
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.