Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-50-40-17-B-55
- Zoro # G923358520
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
System of Measurement
Metric
Shape
Cylindrical
Operating Temperature - Maximum
176 Degrees F
Vibration Isolator Style
Through-Hole
Spring Rate
1,347 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-40-17-B-55
- Zoro #
- G923358520
- UPC #
- 664423641808
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 17 mm
- Overall Height
- 40 mm
- Overall Diameter
- 50 mm
- Thread Size
- No Thread
Details
- System of Measurement
- Metric
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 1,347 lb/in
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 469 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Durometer
- 55A
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.