Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-60-30-17-B-55
- Zoro # G123355251
product price:Â
$
17.69
/ea
Key Features
Bore Diameter
17 mm
Overall Diameter
60 mm
Durometer
55A
System of Measurement
Metric
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-17-B-55
- Zoro #
- G123355251
- UPC #
- 664423641822
- Country of Origin
- Hungary
- Durometer
- 55A
- System of Measurement
- Metric
- Spring Rate
- 3,094 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 784 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
Dimensions
- Bore Diameter
- 17 mm
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.