Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-60-30-17-B-70
- Zoro # G323358816
product price:Â
$
17.69
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Spring Rate
5,299 lb/in
Mounting Style
Compression
Overall Diameter
60 mm
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-17-B-70
- Zoro #
- G323358816
- UPC #
- 664423642133
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 5,299 lb/in
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,467 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Series
- GN 351
- Durometer
- 70A
Dimensions
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Bore Diameter
- 17 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.