Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-80-30-21-B-70
- Zoro # G723357341
product price:Â
$
34.69
/ea
Key Features
System of Measurement
Metric
FDA Approved
Not FDA Approved
Overall Diameter
80 mm
Load Downward Compression - Maximum
2,462 lbf
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-80-30-21-B-70
- Zoro #
- G723357341
- UPC #
- 664423642157
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 80 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Height
- 30 mm
Details
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 2,462 lbf
- Durometer
- 70A
- Item
- Through-Hole Rubber Bumper
- Spring Rate
- 5,824 lb/in
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.