Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-50-40-17-B-40
- Zoro # G123352786
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Thread Size
No Thread
Overall Height
40 mm
Series
GN 351
FDA Approved
Not FDA Approved
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-40-17-B-40
- Zoro #
- G123352786
- UPC #
- 664423641495
- Country of Origin
- Hungary
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Spring Rate
- 770 lb/in
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 344 lbf
- Durometer
- 40A
Dimensions
- Thread Size
- No Thread
- Overall Height
- 40 mm
- Overall Diameter
- 50 mm
- Bore Diameter
- 17 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.