Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-100-40-21-B-40
- Zoro # G323359301
product price:Â
$
54.85
/ea
Key Features
Thread Size
No Thread
Durometer
40A
System of Measurement
Metric
Stud or Tap Material
Steel - Zinc Plated
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-40-21-B-40
- Zoro #
- G323359301
- UPC #
- 664423641587
- Country of Origin
- Hungary
- Durometer
- 40A
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Load Downward Compression - Maximum
- 1,358 lbf
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 3,448 lb/in
- Item
- Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
Dimensions
- Thread Size
- No Thread
- Overall Height
- 40 mm
- Bore Diameter
- 21 mm
- Overall Diameter
- 100 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.