Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-40-20-13.5-B-55
- Zoro # G123356647
product price:Â
$
6.39
/ea
Sold in multiples of 3 for
$19.17
Key Features
Vibration Isolator Style
Through-Hole
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Load Downward Compression - Maximum
310 lbf
Overall Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-40-20-13.5-B-55
- Zoro #
- G123356647
- UPC #
- 664423641754
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 40 mm
- Overall Height
- 20 mm
- Thread Size
- No Thread
- Bore Diameter
- 13.5 mm
Details
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 310 lbf
- Item
- Through-Hole Rubber Bumper
- Spring Rate
- 2,278 lb/in
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- System of Measurement
- Metric
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.