Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-30-40-13.5-B-55
- Zoro # G723356894
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Stud or Tap Material
Steel - Zinc Plated
Mounting Style
Compression
Vibration Isolator Style
Through-Hole
System of Measurement
Metric
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-30-40-13.5-B-55
- Zoro #
- G723356894
- UPC #
- 664423641747
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 30 mm
- Overall Height
- 40 mm
- Bore Diameter
- 13.5 mm
Details
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Durometer
- 55A
- Spring Rate
- 2,746 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 146 lbf
- Shape
- Cylindrical
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.