Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-18-DD-55
- Zoro # G723355002
product price:Â
$
23.29
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
Overall Height
30 mm
Overall Diameter
60 mm
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
915 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-18-DD-55
- Zoro #
- G723355002
- UPC #
- 664423642751
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 915 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Spring Rate
- 3,094 lb/in
- Shape
- Cylindrical
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Overall Height
- 30 mm
- Overall Diameter
- 60 mm
- Bore Diameter
- 18 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.