Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-80-40-21-B-40
- Zoro # G823353045
product price:Â
$
71.99
/ea
Key Features
FDA Approved
Not FDA Approved
Overall Height
40 mm
Vibration Isolator Style
Through-Hole
Load Downward Compression - Maximum
901 lbf
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-40-21-B-40
- Zoro #
- G823353045
- UPC #
- 664423641549
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 901 lbf
- Shape
- Cylindrical
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Spring Rate
- 1,673 lb/in
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Durometer
- 40A
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Overall Height
- 40 mm
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
- Overall Diameter
- 80 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.