Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-10.5-DD-40
- Zoro # G123355190
product price:Â
$
23.29
/ea
Key Features
Shape
Cylindrical
Mounting Style
Compression
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Bore Diameter
10.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-10.5-DD-40
- Zoro #
- G123355190
- UPC #
- 664423642447
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Durometer
- 40A
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 1,690 lb/in
- Load Downward Compression - Maximum
- 577 lbf
- System of Measurement
- Metric
- Series
- GN 351
Dimensions
- Bore Diameter
- 10.5 mm
- Overall Diameter
- 60 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.