Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-80-40-21-B-70
- Zoro # G023354989
product price:Â
$
71.99
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Overall Height
40 mm
Operating Temperature - Minimum
-40 Degrees F
Thread Size
No Thread
Load Downward Compression - Maximum
2,293 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-80-40-21-B-70
- Zoro #
- G023354989
- UPC #
- 664423642164
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 40 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 80 mm
Details
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 2,293 lbf
- Isolator Material
- Natural Rubber
- Spring Rate
- 4,933 lb/in
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Durometer
- 70A
- System of Measurement
- Metric
- Shape
- Cylindrical
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.