Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-28-13-DD-55
- Zoro # G023359465
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
Vibration Isolator Style
Through-Hole
Shape
Cylindrical
Mounting Style
Compression
Isolator Material
Natural Rubber
Overall Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-28-13-DD-55
- Zoro #
- G023359465
- UPC #
- 664423642591
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 1,050 lb/in
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 364 lbf
- Durometer
- 55A
- Series
- GN 351
- System of Measurement
- Metric
Dimensions
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Bore Diameter
- 13 mm
- Overall Height
- 28 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.